KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G1726383| Mfr #: 9007CR61F

$373.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.72"
Travel: 0.25"
Roller Dia.: 0.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726383 Mfr #: 9007CR61F
Width: 2.72"Travel: 0.25"
Roller Dia.: 0.63"Amps: 10
Operating Temp. Range: 0 Degrees to 185 Degrees FVoltage Rating: 600VAC/DC
Actuator Location: SideContact Form: 2NC/2NO
Roller Width: 0.13"Series: 9007CR
Body Material: AluminumIP Rating: 67
Movement: VerticalNEMA Rating: 1, 2, 4, 6, 6P, 7, 9, 12, 13
Certification: UL Class I Groups B, C, D and Class II Groups E, F, GActuator Style: Plunger
Operating Force: 4.00 in.-lbDepth: 2.08"
Height: 6.10"Actuator Length: 1.08"
Roller Material: SteelWiring Entry: 1/2" NPT
Electrical Connection: Screw TerminalsStandards: UL, CSA
Country of Origin (subject to change): Multiple

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.08 In., Body Height - Limit Switch 4.25 In., Body Width - Limit Switch 2.72 In., Body Depth - Limit Switch 2.08 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews