BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2NC/2NO Hazardous Location Limit Switch Plunger

SQUARE D| Zoro #: G1045432| Mfr #: 9007CR61G

$385.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 10Operating Force: 4.00 in.-lbActuator Style: Plunger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045432 Mfr #: 9007CR61G
Amps: 10Operating Force: 4.00 in.-lb
Actuator Style: PlungerActuator Location: Side
IP Rating: 67Actuator Length: 0.61"
Height: 6.10"Depth: 2.08"
Travel: 0.25"Voltage Rating: 600VAC/DC
AC Contact Rating: 10A @ 600VDC Contact Rating: 10A @ 600V
Item: Hazardous Location Limit SwitchMovement: Horizontal
Standards: UL, CSANEMA Rating: 1, 2, 4, 6, 6P, 7, 9, 12, 13
Operating Temp. Range: 0 Degrees to 185 Degrees FContact Form: 2NC/2NO
Certification: UL Class I Groups B, C, D and Class II Groups E, F, GWiring Entry: 1/2" NPT
Width: 2.72"Electrical Connection: Screw Terminals
Series: 9007CRBody Material: Aluminum
Country of Origin (subject to change): Mexico

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 0.61 In., Body Height - Limit Switch 4.25 In., Body Width - Limit Switch 2.72 In., Body Depth - Limit Switch 2.08 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews