SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2NC/2NO Hazardous Location Limit Switch Wobble Stick

SQUARE D| Zoro #: G0971415| Mfr #: 9007CR61L

$278.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.72"Contact Form: 2NC/2NOVoltage Rating: 600VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971415 Mfr #: 9007CR61L
Width: 2.72"Contact Form: 2NC/2NO
Voltage Rating: 600VAC/DCAC Contact Rating: 10A @ 600V
Standards: UL, CSACertification: UL Class I Groups B, C, D and Class II Groups E, F, G
Depth: 2.08"NEMA Rating: 1, 2, 4, 6, 6P, 7, 9, 12, 13
Height: 6.10"Body Material: Aluminum
IP Rating: 67Movement: Any Direction
Actuator Length: 5.05"Actuator Location: Top
Operating Temp. Range: 0 Degrees to 185 Degrees FElectrical Connection: Screw Terminals
Wiring Entry: 1/2" NPTOperating Force: 0.44 in.-lb.
Travel: Total Travel 90 DegreesSeries: 9007CR
Item: Hazardous Location Limit SwitchActuator Style: Wobble Stick
Amps: 10DC Contact Rating: 10A @ 600V
Country of Origin (subject to change): Mexico

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 5.05 In., Body Height - Limit Switch 4.25 In., Body Width - Limit Switch 2.72 In., Body Depth - Limit Switch 2.08 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews