Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

2NC/2NO Hazardous Location Limit Switch Rotary Head

SQUARE D| Zoro #: G1413002| Mfr #: 9007CR61N2

$394.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 6.10"Voltage Rating: 600VAC/DCOperating Force: 1.56 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413002 Mfr #: 9007CR61N2
Height: 6.10"Voltage Rating: 600VAC/DC
Operating Force: 1.56 in.-lb.Travel: Total Travel 90 Degrees
DC Contact Rating: 10A @ 600VMovement: CW Low Torque, CCW Low Torque
Actuator Location: SideSeries: 9007CR
Operating Temp. Range: -20 Degrees to 185 Degrees FStandards: UL, CSA
Certification: UL Class I Groups B, C, D and Class II Groups E, F, GElectrical Connection: Screw Terminals
Body Material: AluminumAmps: 10
Actuator Length: 0.71"Wiring Entry: 1/2" NPT
Item: Hazardous Location Limit SwitchNEMA Rating: 1, 2, 4, 6, 6P, 7, 9, 12, 13
Contact Form: 2NC/2NOWidth: 2.72"
Actuator Style: Rotary Head, No LeverAC Contact Rating: 10A @ 600V
Depth: 2.08"IP Rating: 67
Country of Origin (subject to change): Mexico

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 0.71 In., Body Height - Limit Switch 4.25 In., Body Width - Limit Switch 2.72 In., Body Depth - Limit Switch 2.08 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews