Hoist Contactor, 120VAC, 20A, Open, 3P

SQUARE D| Zoro #: G1669017| Mfr #: 8965DPR13V02

$835.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6.87"
Action: Reversing
HP @ 1 Phase - 230V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669017 Mfr #: 8965DPR13V02
Width: 6.87"Action: Reversing
HP @ 1 Phase - 230V: 2Full Load Amps-Inductive: 20
Hz: 50/60HP @ 3 Phase - 230V: 5
HP @ 3 Phase - 575V: 7-1/2Number of Poles: 3
Item: Hoist ContactorEnclosure NEMA Rating: No Enclosure
Depth: 3.07"HP @ 1 Phase - 120V: 1
HP @ 3 Phase - 480V: 7-1/2Height: 3.98"
Coil Volts: 120VACStandards: UL,CSA
Country of Origin (subject to change): China

Description

Hoist Contactor, Reversing, Number of Poles 3, 120VAC Coil Volts, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 230V 5, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 7-1/2, 50/60 Hz, 20 Full Load Amps-Inductive, Height 3.98 In., Width 6.87 In., Depth 3.07 In., Enclosure NEMA Rating No Enclosure, Standards UL,CSA

Reviews