Square D
Miniature Circuit-Breaker, 20 A, 120V AC, 1 Pole, Plug-In Mounting Style
Mfr # HOM120PDFC
Zoro # G9455401
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc-Fault And Ground Fault
- Circuit Breaker Mounting Style Plug-In
Explore More Products
- SQUARE D MOLDED CASE CIRCUIT BREAKER 480V 20AMP, 20 A, 480Y/277V AC, 1 Pole, Bolt-On Mounting Style ECB14020G3
- SQUARE D Molded Case Circuit Breaker, 150 A, 240V AC, 2 Pole, Free Standing Mounting Style, QB Series QBL22150
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM240
- SQUARE D Miniature Circuit Breaker, 20, 120/240VAC, 2 Pole, Plug-In Mounting Style, QH Series QH220
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style QO115GFICP
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120HM
- SQUARE D Molded Case Circuit Breaker, 110 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BDL Series BDL16110
- SQUARE D Molded Case Circuit Breaker, 15 A, 690V AC, 3 Pole, Unit Mount Mounting Style, BJL Series BJL36015LU
- SQUARE D Molded Case Circuit Breaker, 70 A, 240V AC, 1 Pole, I-Line Mounting Style, BDA Series BDA160701
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, Free Standing Mounting Style, JD Series JDL36250
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 10 A, 250V AC, 1 Pole AA1-B0-34-610 -5D1-I
- Square D Circuit Breakers