Square D
Hom Pon 24C M Otdr Ctr
- Zoro #: G1933860
- Mfr #: HOM1224M100PRB

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $133.77
Square D #HOM1224M100PRB Specifications
- Zoro #: G1933860
- Mfr #: HOM1224M100PRB
- Country of Origin (subject to change): United States
Description
The Square D Homeline 100 Amp 12-Space 24-Circuit Outdoor Convertible Main Breaker Load Center for Plug-on Neutral breakers is UL listed for residential and commercial power distribution. This load center is built with a plated aluminum bus bar that is tested and listed only for Homeline circuit breakers. Homeline load centers are designed for the value-minded contractors remodelers builders and homeowners. Homeline load centers are engineered for fast installation and wire savings.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Square D #HOM1224M100PRB
Explore more
- Square D Qo 20A Dual Breaker QO120DFC
- Square D Br Sq D Qo 2P 30A 1-1/2" QO230CP
- Square D Qo Pon 24C In Ld Ctr QO124L125PGC
- Square D Circuit Brkr, PowerPact H, thermal magne HGP36060
- Square D PowerPact Q-molded case circuit breake QDP22070TM
- Square D Bkr Sq D Qo 1P 30A 3/4" QO130CP
- Square D Br Sq D Qo 2P 25A 1-1/2" QO225CP
- Square D Circuit breaker, PowerPact H, I Line, th HLA36090
- Ge Panel Powr Outlt 50A Rec U054P
- Cutler Hammer Bkr Qd 2-2P 20/40A 2 BQ220240
- Advance Controls Mcb 4P 125A 480Vac Ul1077 B1E4P125
- Square D Circuit Breakers