Square D
Homeline, LC, 125 A, 120/240 V, 1 PH, ML
- Zoro #: G3307014
- Mfr #: HOM816L125PC
Tap to zoom
Hover or click to zoom
$32.99
- Item: Homeline,LC,125 A,120/240 V,1 PH,ML
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $32.99
Square D #HOM816L125PC Specifications
- Zoro #: G3307014
- Mfr #: HOM816L125PC
- Item: Homeline,LC,125 A,120/240 V,1 PH,ML
- Country of Origin (subject to change): United States
Description
Homeline,LC,125 A,120/240 V,1 PH,ML
Reviews of Square D #HOM816L125PC
Explore more
- Square D Load Ctr Main Lug 30A QO2L30SCP
- Square D Homeline, LC, 200 A, 120/240 V, 1 PH, MB HOM2040M200PC
- Square D Load Center, 24 Spaces, 200 A Amps, 120/240V AC, QO Circuit Breaker Type QO124L200PG
- Square D QO LoadCenter, Main Lug, 100A, 1PH-3W, 6 QO6L100S
- Square D Load Center, 20 Spaces, 150 A Amps, 120/240V AC, QO Circuit Breaker Type QO120M150P
- Square D Load Center, QO, 125A, 120/240V, 1PH, Mn QO130L125PG
- Square D Load Center, QO, Qwik Grip, Main Breaker QO130M200PQ
- Siemens Load Ctr Main Lug 125A W0408ML1125U
- Type Ch Loadctr Main Lug 125Amp CH4L125SP
- Type Ch Loadctr Main Lug 125Amp CH8L125FP
- Type Br Load Ctr Main Lug Ind70A BR24L70RP
- Square D Load Centers