1NC/1NO Heavy Duty Limit Switch Plunger IP 67

SQUARE D| Zoro #: G0702064| Mfr #: 9007C52H

$177.65 /ea

This item ships free. Details.Standard ground shipping.
IP Rating: 67Actuator Length: 3.12"Contact Form: 1NC/1NO
Save 15%. Sign up for Z-mail.


Zoro #: G0702064 Mfr #: 9007C52H
IP Rating: 67Actuator Length: 3.12"
Contact Form: 1NC/1NOActuator Location: Side
Amps: 10Travel: 0.25"
Width: 1.55"Standards: UL, CSA, CE
Actuator Style: PlungerWiring Entry: 1/2" NPT
Operating Temp. Range: 0 Degrees to 185 Degrees FVoltage Rating: 600VAC/DC
Electrical Connection: Screw TerminalsItem: Heavy Duty Limit Switch
Series: 9007CDC Contact Rating: 10A @ 600V
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Depth: 1.79"
Movement: HorizontalBody Material: Zinc
AC Contact Rating: 10A @ 600VOperating Force: 7.00 lb
Height: 3.14"Country of Origin (subject to change): Mexico


Heavy Duty Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 3.12 In., Body Height - Limit Switch 2.50 In., Body Width - Limit Switch 0.83 In., Body Depth - Limit Switch 1.14 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature