Hvy Dty Lmt Swtch, Side Actuator, 1NO/1NC

SQUARE D| Zoro #: G0706587| Mfr #: 9007C54H

$161.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 1.79"
Voltage Rating: 600VAC/DC
Operating Temp. Range: 0 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706587 Mfr #: 9007C54H
Depth: 1.79"Voltage Rating: 600VAC/DC
Operating Temp. Range: 0 Degrees to 185 Degrees FBody Material: Zinc
Contact Form: 1NC/1NOIP Rating: 67
Series: 9007CTravel: 0.25"
Actuator Style: PlungerMovement: Horizontal
Standards: UL, CSA, CEAmps: 10
Operating Force: 7.00 lbWidth: 1.55"
Actuator Length: 3.12"NEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Electrical Connection: Screw TerminalsHeight: 4.02"
Item: Heavy Duty Limit SwitchWiring Entry: 1/2" NPT
Actuator Location: SideCountry of Origin (subject to change): Multiple

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 3.12 In., Body Height - Limit Switch 2.50 In., Body Width - Limit Switch 0.83 In., Body Depth - Limit Switch 1.14 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews