Illum Push Button, 30mm, 1NO/1NC, Green/Red

SQUARE D| Zoro #: G0406454| Mfr #: 9001KXRG137

$196.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CE
Legend: Start/On/Stop
Basic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406454 Mfr #: 9001KXRG137
Standards: UL, CSA, CELegend: Start/On/Stop
Basic Material: MetalLamp Module Voltage: 120VAC
Lamp Voltage: 120VACAction: Momentary / Momentary
Number of Heads: 3Shape: Square
Contact Rating: 10A @ 600VACIP Rating: 65
Head Material: MetalReplacement Lamp: Mfr. No. 25501-01-020
Legend/Background Color: Black/Green, Black/Red, Black/RedType of Operator: (2) Flush Buttons, (1) Light
Contact Form: 1NO/1NCSize: 30mm
Lamp Module Type: TransformerIncludes: Incandescent Lamp
Lamp Type: incandescentItem: Illuminated Mult-Hhead Operator with Contact
NEMA Contact Rating Designation: A600/Q600NEMA Rating: 4, 4X, 13
Country of Origin (subject to change): Mexico

Description

Push Button Operator, 22mm, Illuminated, Square, Green, Light Module Use With LED Bodies, Momentary Action, Extended, Requires Protected LED Light Module

Reviews