Industrial Swch, 10A, 2 NO, 2 NC, Rollr Levr

SQUARE D| Zoro #: G1304387| Mfr #: 9007CB33

$92.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 9007CBCurrent Rating: 10AVoltage Rating: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304387 Mfr #: 9007CB33
Series: 9007CBCurrent Rating: 10A
Voltage Rating: 600VACOperating Force: 8.00 oz.
Height: 0.828"Includes: Acutuator
Actuator Length: 1.65"Standards: UL, CSA, CE
Type of Actuator: Rigid Roller LeverTerminal Type: Screw
Length: 2.5"Housing Material: Plastic
Max. Pretravel: 0.160"Contact Form: 2NO/2NC
Differential Travel: 0.078"Mounting Dimension: 2.10" Centers
Operating Temp. Range: -13 Degrees to 185 Degrees FDepth: 1.03"
Over Travel: 0.060"Country of Origin (subject to change): Mexico

Description

Miniature Snap Action Switch, Series 9007CB, Type of Actuator Rigid Roller Lever, 1.65 In. Actuator Length, Contact Form 2NO/2NC, Current Rating 10A, Voltage Rating 600VAC, Terminal Type Screw, Operating Force 8.00 oz., Max. Pretravel 0.160 In., Differential Travel 0.078 In., Over Travel 0.060 In., Length 2.5 In., Height 0.828 In., Depth 1.03 In., Mounting Dimension 2.10 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Plastic, Standards UL, CSA, CE

Reviews