Industrial Swch, 10A, 2 NO, 2 NC, Rollr Levr

SQUARE D| Zoro #: G1950024| Mfr #: 9007CB34

$92.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 9007CB
Includes: Acutuator
Housing Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950024 Mfr #: 9007CB34
Series: 9007CBIncludes: Acutuator
Housing Material: PlasticLength: 2.5"
Mounting Dimension: 2.10" CentersDifferential Travel: 0.078"
Operating Temp. Range: -13 Degrees to 185 Degrees FVoltage Rating: 600VAC
Max. Pretravel: 0.160"Item:
Operating Force: 8.00 oz.Depth: 1.03"
Over Travel: 0.060"Terminal Type: Screw
Height: 0.828"Actuator Length: 1.65"
Contact Form: 2NO/2NCType of Actuator: Rigid Roller Lever
Current Rating: 10AStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Miniature Snap Action Switch, Series 9007CB, Type of Actuator Rigid Roller Lever, 1.65 In. Actuator Length, Contact Form 2NO/2NC, Current Rating 10A, Voltage Rating 600VAC, Terminal Type Screw, Operating Force 8.00 oz., Max. Pretravel 0.160 In., Differential Travel 0.078 In., Over Travel 0.060 In., Length 2.5 In., Height 0.828 In., Depth 1.03 In., Mounting Dimension 2.10 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Plastic, Standards UL, CSA, CE

Reviews