Square D
Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating
Mfr # 9007AO1
Zoro # G1373127
$51.14
10% off
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Plunger
- AC Contact Rating - Snap Action Switch 15 A @ 600 V
- DC Contact Rating - Snap Action Switch 0.5 A @ 125 V
- Contact Form- Switches 1NC/1NO
- Lever Actuator Length - Snap Action Switch Not Applicable
Explore More Products
- SQUARE D Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating 9007AO2
- SQUARE D Industrial Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating 9007AB41
- SQUARE D Industrial Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating 9007AB23
- SQUARE D Industrial Snap Action Switch, Lever, Roller Actuator, 2NC/2NO, 10A @ 600V AC Contact Rating 9007CB31
- SQUARE D Snap Switch 600V 10Amp Cb +Options 9007CB33S1
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating V7-6C17D8-162
- ZORO SELECT Replacement Interior Switch 534-SS
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating Z-15GW2-B7-K
- CROUSE HINDS EXPLOSION PROOF SNAP SWITCH 120/277V-AC OTHER SWITCH DSD933 SA
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating Z-15GS55-B7-K
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating A-20GQ
- Square D Switches