Industrial Swch, 15A, 1 NO, 1 NC, Rollr Levr

SQUARE D| Zoro #: G2368423| Mfr #: 9007AB23

$58.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 9007ABCurrent Rating: 15AVoltage Rating: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368423 Mfr #: 9007AB23
Series: 9007ABCurrent Rating: 15A
Voltage Rating: 600VACOperating Force: 8.00 oz.
Height: 0.828"Includes: Acutuator
Actuator Length: 1.65"Standards: UL, CSA, CE
Over Travel: 0.060"Item: Industrial Snap Action Switch
Type of Actuator: Rigid Roller LeverTerminal Type: Screw
Length: 2.5"Housing Material: Plastic
Max. Pretravel: 0.160"Contact Form: 1NO/1NC
Differential Travel: 0.078"Mounting Dimension: 2.10" Centers
Operating Temp. Range: -13 Degrees to 185 Degrees FDepth: 1.03"
Country of Origin (subject to change): Mexico

Description

Industrial Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 15A @ 600V, DC Contact Rating - Snap Action Switch 2A @ 125V, Contact Form- Switches 1NC/1NO, Lever Actuator Length - Snap Action Switch 1.65 In., Height - Snap Action Switch 0.83 In., Width - Snap Action Switch 2.50 In., Depth - Snap Action Switch 1.03 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 2.10 In. Centers, Series 9007AB

Reviews