Latching NEMA Contrl Relay, 6NO, 24VAC, 10A

SQUARE D| Zoro #: G2022081| Mfr #: 8501XO60XLV01

$515.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2022081 Mfr #: 8501XO60XLV01
Contact Form: 6NOContact Material: Silver Cadmium Oxide
Hz: 60Standards: UL, CSA, CE
Features: Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable CoilItem: Latching NEMA Control Relay
Coil Volts: 24VACAccessory Group: H
Response Time: Pick Up: 15 msec, Drop Out: 13 msecContact Amp Rating (Resistive): 10A
Coil Rating: 148VA Inrush, 23VA SealedMounting: Panel
Country of Origin (subject to change): Multiple

Product Description

Latching NEMA Control Relay, 6NO Contact Form, 24VAC Coil Volts, Contact Amp Rating (Resistive) 10A, Panel Mounting, Contact Material Silver Cadmium Oxide, Coil Rating 148VA Inrush, 23VA Sealed, Hz 60, Response Time Pick Up: 15 msec, Drop Out: 13 msec, Accessory Group H, Features Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil

Product Reviews

Save 15%. Sign up for Z-mail.