JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Latching NEMA Contrl Relay, 6NO, 24VDC, 10A

SQUARE D| Zoro #: G0529846| Mfr #: 8501XDO60XDLV53

$472.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0529846 Mfr #: 8501XDO60XDLV53
Contact Form: 6NOContact Material: Silver Cadmium Oxide
Hz: Not ApplicableStandards: UL, CSA, CE
Features: Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable CoilItem: Latching NEMA Control Relay
Coil Volts: 24VDCAccessory Group: H
Response Time: Pick Up: 37 msec, Drop Out: 45 msecContact Amp Rating (Resistive): 10A
Coil Rating: 18VA Inrush, 18VA SealedMounting: Panel
Country of Origin (subject to change): Multiple

Product Description

Latching NEMA Control Relay, 6NO Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) 10A, Panel Mounting, Contact Material Silver Cadmium Oxide, Coil Rating 18VA Inrush, 18VA Sealed, Hz Not Applicable, Response Time Pick Up: 37 msec, Drop Out: 45 msec, Accessory Group H

Product Reviews

Save 15%. Sign up for Z-mail.