Latching NEMA Contrl Rlay, 6NO, 240VAC, 10A

SQUARE D| Zoro #: G0919633| Mfr #: 8501XO60XLV03

$378.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Accessory Group: H
Coil Volts: 240VAC
Contact Amp Rating (Resistive): 10A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0919633 Mfr #: 8501XO60XLV03
Contact Form: 6NOContact Material: Silver Cadmium Oxide
Hz: 60Standards: UL, CSA, CE
Features: Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable CoilItem: Latching NEMA Control Relay
Coil Volts: 240VACAccessory Group: H
Response Time: Pick Up: 15 msec, Drop Out: 13 msecCoil Rating: 148VA Inrush, 23VA Sealed
Mounting: PanelContact Amp Rating (Resistive): 10A
Country of Origin (subject to change): Multiple

Product Description

Latching NEMA Control Relay, 6NO Contact Form, 240VAC Coil Volts, Contact Amp Rating (Resistive) 10A, Panel Mounting, Contact Material Silver Cadmium Oxide, Coil Rating 148VA Inrush, 23VA Sealed, Hz 60, Response Time Pick Up: 15 msec, Drop Out: 13 msec, Accessory Group H, Features Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil

Product Reviews