BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

120VAC Mechanically Held Lighting Contactor 10P 30A

SQUARE D| Zoro #: G0753925| Mfr #: 8903LXO1000V02

$1184.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Height: 8.81"Full Load Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753925 Mfr #: 8903LXO1000V02
Hz: 50/60Height: 8.81"
Full Load Amps: 30Depth: 3.25"
Item: Mechanically Held Lighting ContactorContactor Type: Mechanically Held
Coil Volts: 120VACWidth: 5.63''
Number of Poles: 10Standards: UL, CSA
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Mexico

Description

Lighting Magnetic Contactor, Number of Poles 10, Coil Volts 120VAC, 30 Full Load Amps, Mechanically Held, Enclosure NEMA Rating No Enclosure, Height 8.81 In., Width 5.63'', Depth 3.25 In., Hz 50/60, Standards UL, CSA

Reviews