DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lighting Contactr, 12P, 277V, Open, MechHeld

SQUARE D| Zoro #: G0641724| Mfr #: 8903LXO1200V04

$813.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.25"
Coil Volts: 277VAC
Enclosure NEMA Rating: No Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0641724 Mfr #: 8903LXO1200V04
Depth: 3.25"Coil Volts: 277VAC
Enclosure NEMA Rating: No EnclosureNumber of Poles: 12
Standards: UL, CSAWidth: 5.63"
Contactor Type: Mechanically HeldFull Load Amps: 30
Hz: 50/60Height: 8.81"
Item: Lighting Magnetic ContactorCountry of Origin (subject to change): Mexico

Description

Lighting Magnetic Contactor, Number of Poles 12, Coil Volts 277VAC, 30 Full Load Amps, Mechanically Held, Enclosure NEMA Rating No Enclosure, Height 8.81 In., Width 5.63 In., Depth 3.25 In., Hz 50/60, Standards UL, CSA

Reviews