Lighting Contactr, 2P, 120V, Open, ElecHeld

SQUARE D| Zoro #: G0694285| Mfr #: 8903SMO1V02

$273.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.22"
Contactor Type: Electrically Held
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694285 Mfr #: 8903SMO1V02
Width: 3.22"Contactor Type: Electrically Held
Hz: 50/60Number of Poles: 2
Item: Lighting Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 4.22"Height: 4.34"
Full Load Amps: 30Coil Volts: 120VAC
Standards: UL, CSACountry of Origin (subject to change): Multiple

Description

Lighting Magnetic Contactor, Number of Poles 2, Coil Volts 120VAC, 30 Full Load Amps, Electrically Held, Enclosure NEMA Rating No Enclosure, Height 4.34 In., Width 3.22 In., Depth 4.22 In., Hz 50/60, Standards UL, CSA

Reviews