DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lighting Contactr, 2P, 120V, Open, ElecHeld

SQUARE D| Zoro #: G1032342| Mfr #: 8903SQO1V02

$1026.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 6.50"
Coil Volts: 120VAC
Enclosure NEMA Rating: No Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032342 Mfr #: 8903SQO1V02
Depth: 6.50"Coil Volts: 120VAC
Enclosure NEMA Rating: No EnclosureNumber of Poles: 2
Standards: UL, CSAWidth: 5.45"
Contactor Type: Electrically HeldFull Load Amps: 100
Hz: 50/60Height: 7.09"
Item: Lighting Magnetic ContactorCountry of Origin (subject to change): Multiple

Description

Lighting Magnetic Contactor, Number of Poles 2, Coil Volts 120VAC, 100 Full Load Amps, Electrically Held, Enclosure NEMA Rating No Enclosure, Height 7.09 In., Width 5.45 In., Depth 6.50 In., Hz 50/60, Standards UL, CSA

Reviews