Lighting Contactr, 2P, 24V, Open, ElecHeld

SQUARE D| Zoro #: G2316492| Mfr #: 8903LO20V01

$292.47 /ea

This item ships free. Details.Standard ground shipping.
Width: 2.88''Contactor Type: Electrically HeldHz: 50/60
Save 15%. Sign up for Z-mail.


Zoro #: G2316492 Mfr #: 8903LO20V01
Width: 2.88''Contactor Type: Electrically Held
Hz: 50/60Number of Poles: 2
Item: Lighting Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 3.12"Height: 5.00"
Full Load Amps: 30Coil Volts: 24VAC
Standards: UL, CSACountry of Origin (subject to change): Mexico


Lighting Magnetic Contactor, Number of Poles 2, Coil Volts 24VAC, 30 Full Load Amps, Electrically Held, Enclosure NEMA Rating No Enclosure, Height 5.00 In., Width 2.88'', Depth 3.12 In., Hz 50/60, Standards UL, CSA