Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

277VAC Electrically Held Lighting Contactor 2P 30A

SQUARE D | Zoro #: G0917962 | Mfr #: 8903SMO1V04

$ 430.91 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0917962 Mfr #: 8903SMO1V04
Standards: UL, CSA Width: 3.22"
Contactor Type: Electrically Held Height: 4.34"
Full Load Amps: 30 Depth: 4.22"
Number of Poles: 2 Enclosure NEMA Rating: No Enclosure
Coil Volts: 277VAC Hz: 50/60
Item: Electrically Held Lighting Contactor Country of Origin (subject to change): Mexico

Description

Lighting Magnetic Contactor, Number of Poles 2, Coil Volts 277VAC, 30 Full Load Amps, Electrically Held, Enclosure NEMA Rating No Enclosure, Height 4.34 In., Width 3.22 In., Depth 4.22 In., Hz 50/60, Standards UL, CSA

Restrictions and Compliance

Hazardous material

Reviews