Lighting Contactr, 6P, 277V, Open, Mech Held

SQUARE D| Zoro #: G1879157| Mfr #: 8903LXO60V04

$579.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60
Coil Volts: 277VAC
Depth: 3.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879157 Mfr #: 8903LXO60V04
Hz: 50/60Coil Volts: 277VAC
Depth: 3.25"Width: 4.25"
Number of Poles: 6Full Load Amps: 30
Contactor Type: Mechanically HeldItem: Lighting Magnetic Contactor
Height: 8.81"Standards: UL, CSA
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Mexico

Description

Lighting Magnetic Contactor, Number of Poles 6, Coil Volts 277VAC, 30 Full Load Amps, Mechanically Held, Enclosure NEMA Rating No Enclosure, Height 8.81 In., Width 4.25 In., Depth 3.25 In., Hz 50/60, Standards UL, CSA

Reviews