KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lighting Contactr, 8P, 120V, Open, ElecHeld

SQUARE D| Zoro #: G0695773| Mfr #: 8903LO80V02

$583.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.63"
Contactor Type: Electrically Held
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695773 Mfr #: 8903LO80V02
Width: 5.63"Contactor Type: Electrically Held
Hz: 50/60Number of Poles: 8
Item: Lighting Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 3.12"Height: 5.00"
Full Load Amps: 30Coil Volts: 120VAC
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Lighting Magnetic Contactor, Number of Poles 8, Coil Volts 120VAC, 30 Full Load Amps, Electrically Held, Enclosure NEMA Rating No Enclosure, Height 5.00 In., Width 5.63 In., Depth 3.12 In., Hz 50/60, Standards UL, CSA

Reviews