SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Limit Switch Base

SQUARE D| Zoro #: G0438207| Mfr #: 9007CT54

$21.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Zinc Die CastContact Form: 1NC/1NOMaterial of Construction: Zinc Die Cast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438207 Mfr #: 9007CT54
Body Material: Zinc Die CastContact Form: 1NC/1NO
Material of Construction: Zinc Die CastItem: Limit Switch Base
Conduit Size: 1/2"-14 NPTFor Use With: Mfr. No. SPDT Series
Country of Origin (subject to change): Mexico

Description

Limit Switch Base, Contact Form 1NO/1NC, Material of Construction Zinc Die Cast, Conduit Size 1/2 In.-14 NPT, For Use With Mfr. No. SPDT Series

Reviews