2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13

SQUARE D| Zoro #: G1119763| Mfr #: 9007CO62

$92.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Limit Switch BodyNEMA Rating: 1, 2, 4, 6, 6P, 12, 13Contact Form: 2NC/2NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119763 Mfr #: 9007CO62
Item: Limit Switch BodyNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Contact Form: 2NC/2NOAC Contact Rating: 10A @ 600VAC
For Use With: Type 9007 C Standard Limit SwitchesStandards: UL, CSA, CE
Electrical Connection: Plug InOperating Temp.: -20 Degrees to 185 Degrees F
IP Rating: 65, 66, 67Country of Origin (subject to change): Mexico

Description

Limit Switch Body, Contact Form 2NO/2NC, For Use With Type 9007 C Standard Limit Switches, AC Contact Rating 10A @ 600VAC, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, Electrical Connection Plug In, IP Rating 65, 66, 67, Operating Temp. -20 Degrees to 185 Degrees F, Standards UL, CSA, CE

Reviews