PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Limit Switch Head, Cat Wisker, Top, 4.75 In

SQUARE D| Zoro #: G0635616| Mfr #: 9007L

$19.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 10Voltage Rating: Not ApplicableDescription/Special Features: Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635616 Mfr #: 9007L
Amps: 10Voltage Rating: Not Applicable
Description/Special Features: MomentaryOperating Force: 7.00 in.-oz
For Use With: 9007 Type CActuator Length: 4.75"
Travel: 90 DegreesOperating Temp.: 0 Degrees to 185 Degrees F
Item: Limit Switch HeadNEMA Rating: 4, 6P, 13
Movement: OmnidirectionalActuator Location: Top
Contact Form: Not ApplicableActuator Style: Cat Whisker
Standards: UL, CSA, CEIP Rating: Not Rated
Country of Origin (subject to change): Mexico

Description

Limit Switch Head, Actuator Style Cat Whisker, Actuator Location Top, Actuator Length 4.75 In., Contact Form Not Applicable, Amps 10, Voltage Rating Not Applicable, Travel 90 Degrees , Movement Omnidirectional, Operating Force 7.00 in.-oz, Operating Temp. 0 Degrees to 185 Degrees F, NEMA Rating 4, 6P, 13, IP Rating Not Rated, Standards UL, CSA, CE, For Use With 9007 Type C

Reviews