KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Limit Switch Head, Wbbl Stick, Top, 3.95 In

SQUARE D| Zoro #: G0381762| Mfr #: 9007K

$47.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Travel: 90 Degrees
Description/Special Features: Die-Cast Zinc Alloy Body
IP Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381762 Mfr #: 9007K
Travel: 90 DegreesDescription/Special Features: Die-Cast Zinc Alloy Body
IP Rating: Not RatedMovement: Omnidirectional
Operating Temp.: 0 Degrees to 185 Degrees FActuator Style: Wobble Stick
Amps: Not ApplicableVoltage Rating: Not Applicable
Actuator Location: TopItem: Limit Switch Head
NEMA Rating: 4, 6P, 13For Use With: 9007 Type C
Operating Force: 4.00 in.-lbActuator Length: 3.95"
Contact Form: Not ApplicableStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, Amps 10, Voltage Rating 600V, Movement Omnidirectional, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, IP Rating 65, 66, 67, Standards UL, CSA, CE, For Use With 9007 Type C Units

Reviews