DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Limit Switch Lever Arm Rod, 12 In. Arm L

SQUARE D| Zoro #: G2087565| Mfr #: 9007FA5

$27.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Depth: 0.25"
Roller Material: Delrin
Arm Length: 12.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087565 Mfr #: 9007FA5
Arm Depth: 0.25"Roller Material: Delrin
Arm Length: 12.00"For Use With: Mfr. No. 9007C, 9007AW
Arm Material: DelrinActuator Type: Rod
Item: Limit Switch Lever ArmRoller Dia.: 0.13"
Country of Origin (subject to change): Multiple

Description

Limit Switch Lever Arm, Actuator Type Rod, For Use With Mfr. No. 9007C, 9007AW, Arm Length 12.00 In., Roller Dia. 0.13 In., Arm Material Delrin, Roller Material Delrin, Arm Depth 0.25 In.

Reviews