Lmt Swtch Head, Push Rod Plngr, Top, .69 In

SQUARE D| Zoro #: G0723624| Mfr #: 9007E

$49.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Travel: 0.25"
Description/Special Features: Momentary
IP Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723624 Mfr #: 9007E
Travel: 0.25"Description/Special Features: Momentary
IP Rating: Not RatedMovement: CW and CCW
Operating Temp.: 0 Degrees to 185 Degrees FActuator Style: Push Rod Plunger
Amps: 10Voltage Rating: Not Applicable
Actuator Location: TopItem: Limit Switch Head
NEMA Rating: 4, 6P, 13For Use With: 9007 Type C
Operating Force: 3.00 in.-lbActuator Length: 0.69"
Contact Form: Not ApplicableStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Limit Switch Head, Actuator Style Push Rod Plunger, Actuator Location Top, Actuator Length 0.69 In., Contact Form Not Applicable, Amps 10, Voltage Rating Not Applicable, Travel 0.25 In., Movement CW and CCW, Operating Force 3.00 in.-lb, Operating Temp. 0 Degrees to 185 Degrees F, NEMA Rating 4, 6P, 13, IP Rating Not Rated, Standards UL, CSA, CE, For Use With 9007 Type C

Reviews