KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lmt Swtch Head, Push Rod Plngr, Top, .83 In

SQUARE D| Zoro #: G0355083| Mfr #: 9007ED

$57.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Travel: 0.25"
Description/Special Features: Momentary
IP Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355083 Mfr #: 9007ED
Travel: 0.25"Description/Special Features: Momentary
IP Rating: Not RatedMovement: Vertical
Operating Temp.: 0 Degrees to 185 Degrees FActuator Style: Push Rod Plunger
Amps: Not ApplicableVoltage Rating: Not Applicable
Actuator Location: TopItem: Limit Switch Head
NEMA Rating: 4, 6P, 13For Use With: 9007 Type C
Operating Force: 4.00 in.-lbActuator Length: 0.83"
Contact Form: Not ApplicableStandards: UL
Country of Origin (subject to change): Multiple

Description

Limit Switch Head, Actuator Style Pushrod Plunger, Actuator Location Top, Contact Form Momentary, Movement Vertical, Operating Force 3 lb., Operating Temp. 0 Degrees to 185 Degrees F, NEMA Rating 1, 2, 3, 4, 6, 6P, 12, 13, Standards UL, For Use With 9007 Type C Units

Reviews