25 Amp 600VAC Single Throw Load Break Switch 3P

SQUARE D| Zoro #: G0900207| Mfr #: V2

$116.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Voltage: 600VAC
Material: Non-Metallic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900207 Mfr #: V2
Number of Wires: 3Voltage: 600VAC
Material: Non-MetallicAmps: 25
Fusible / Nonfusible: NonfusibleDuty: General
HP: 20 HP @ 600VACNumber of Poles: 3
Item: Load Break SwitchContact Form: 3PST
Neutral Assembly Included: NoCountry of Origin (subject to change): Czechia

Description

Load Break Switch, 25 Amp Panel Mount 3 Pole, 15 HP

Reviews