Square D
Load Center, 16 Spaces, 125A, 120/240V AC
Mfr # QO116L125PG
Zoro # G800489682
product price: $92.69
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 125A
- Voltage 120/240V AC
- Phase 1
- Circuit Breaker Type QO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information

- Brand Square D
- MFR # QO116L125PG
- Zoro # G800489682
- UPC # 785901604891
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 20.94 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Description
Load Center, Number of Spaces 16, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 8, Phase 1, Height 20.94 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 65 kA, Enclosure NEMA Rating 1, Recommended Ground Bar Kit Included, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- BRYANT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black (9303)
- AIMS POWER MC4 Extension Cable, 10 AWG, 25 ft., M to F (PVEXT25FT10AWG)
- AC WORKS Power Strip Cord, STW, 4 Outlet(s) 5-15/20R, 5-20P, 1.5 ft., Orange (L2130CBF520)
- SQUARE D Load Center, 24 Spaces, 125A, 120/240V AC (QO124M125P)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- SQUARE D Load Center, 2 Spaces, 70A, 120/240V AC (QO24L70S)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 62in H x 6.5in D (MH62WP)
- SQUARE D Load Center, 8 Spaces, 100A, 120/240V AC (QO816L100FCP)
- SQUARE D Load Center, 42 Spaces, 225A, 120/240V AC (QO342L225G)
- SQUARE D Load Center, 4 Spaces, 125A, 240V (HOM48L125GRB)
- SQUARE D Load Center, QO, 2 Spaces, 40A, Main Lug, 1 Phase (QO2L40RBCP)