Square D
Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor
Mfr # QO124L125PG
Zoro # G6081101
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 24
- Amps 125 A
- Voltage 120/240V AC
- Phase Single
Explore More Products
- SQUARE D Panelbrd Interior, 100A, 120/240V NQ18L1C
- SQUARE D Circuit Breaker Enclosure, Surface, 3R QO2125BNRB
- SQUARE D QO LoadCenter, Enclosed Circuit Breaker, QOE250GFINM
- SQUARE D Load Center, 3 Spaces, 60 A Amps, 208Y/120/240V AC, QO Circuit Breaker Type QO403L60NS
- SQUARE D Load Center, 8 Spaces, 100 A Amps, 120/240V AC, QO Circuit Breaker Type QO816L100RB
- SQUARE D QO LoadCenter, Main Breaker, 100A, 1PH-3, 100 A Amps, QO Circuit Breaker Type QO124M100PCVP
- SQUARE D QO LoadCenter, Main Breaker, 100A, 1PH-3, 100 A Amps, QO Circuit Breaker Type QO124M100PRB
- SQUARE D Load Center, 225 A Amps, Homeline Circuit Breaker Type HOM3060L225PGC
- SQUARE D ALL-IN-ONE RING OH/UG SEMIFLUSH 200A SOL, 200 A; 200 A Amps, Homeline Circuit Breaker Type SC2040M200PF
- SQUARE D Homeline, Load Center circuit breaker el HOMELEC1PA
- SQUARE D Cir Brkr Enclosure Qo 240V 60A Nema 3R QO2TR
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures