Square D

Load Center, 32 Spaces, 100 A Amps, 120/240V AC, QO Circuit Breaker Type

Square D Load Center,  32 Spaces,  100 A Amps,  120/240V AC,  QO Circuit Breaker Type QO132M100P
Hover or click to zoom Tap to zoom
$254.06
  • Item: Load Center
  • Enclosure NEMA Rating: 1
  • Main Circuit Breaker or Main Lug: Main Circuit Breaker
  • Number of Spaces: 32
  • Phase: 1
  • Voltage: 120/240V AC
  • Circuit Breaker Type: QO
  • Max. No. of Tandem Breakers: 6
See full product details
This item ships free.

Total: $254.06

Square D #QO132M100P Specifications

  • Item: Load Center
  • Enclosure NEMA Rating: 1
  • Main Circuit Breaker or Main Lug: Main Circuit Breaker
  • Number of Spaces: 32
  • Phase: 1
  • Voltage: 120/240V AC
  • Circuit Breaker Type: QO
  • Max. No. of Tandem Breakers: 6
  • Height: 26 in
  • Width: 14.25 in
  • Amps: 100 A
  • Color: Gray
  • Min. Operating Temp.: 23 Degrees F
  • For Use With: Square D QO Circuit Breakers
  • Included Enclosure Cover: Order Separately
  • Max. Operating Temp.: 104 Degrees F
  • Short Circuit Current Rating: 22 kA
  • Location: Indoor
  • Special Features: Mercury Free
  • Standards: RoHS Compliant, UL Listed
  • Depth: 3 3/4 in
  • Country of Origin (subject to change): United States

Description

Load Center, Number of Spaces 32, Amps 100 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 6, Phase 1, Height 26 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Special Features Mercury Free, Indoor

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Square D #QO132M100P