Square D
Load Center, 42 Spaces, 225A, 120/240V AC
Mfr # QO142M225P
Zoro # G100489740
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 42
- Amps 225A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO142M225P
- Zoro # G100489740
- UPC # 785901617365
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 37.98 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Description
Load Center, Number of Spaces 42, Amps 225 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 10, Phase 1, Height 37.98 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Special Features Mercury Free
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Electrical Enclosures, 19.70 in H, 11.24 in D, 16 in W, NEMA 4X, 12, Hinged (HW-N4X201610CHW)
- DWYER INSTRUMENTS Pressure Switch Range 5-100 (DA-7031-153-6)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3022)
- VAST Post Base, Sq 6 Hole, E/G, PK5 (V6SQEG-5)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V AC, Fixed Main Lug, 1 Phase (QO2L70S)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase (3866423)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6719793)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800AWK)
- SQUARE D Load Center, 60 Spaces, 200A, 120/240V AC (QO160M200PC)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 68 x 5.75 in (MH68BE)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 225A (MH38)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures