KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, CB, 100A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G2100953| Mfr #: QO112M100RB

$183.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-3/4"
Phase: 1
Series: QO112
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100953 Mfr #: QO112M100RB
Width: 14-3/4"Phase: 1
Series: QO112Number of Spaces: 12
Recommended Ground Bar Kit: 1D375Bus Material: Shielded Tin Plated Copper
Max. No. of Tandem Breakers: 0Main Circuit Breaker or Main Lug: Main Circuit Breaker, Convertible
Circuit Breaker Type: QOAmps: 100
Item: Load CenterEnclosure NEMA Rating: 3R
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 4-1/2"Height: 19"
Recommended Surface Cover: IncludedShort Circuit Current Rating: 22kA
Enclosure Material: SteelStandards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Country of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Amps 100, Number of Spaces 12, Max. No. of Tandem Breakers 0, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO112, Phase 1, Height 19 In., Width 14-3/4 In., Depth 4-1/2 In., Recommended Surface Cover Included, Short Circuit Current Rating 22kA, Bus Material Shielded Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 3R, Recommended Ground Bar Kit G3196724

Reviews