DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Load Center, CB, 100A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G0763935| Mfr #: QO116M100

$129.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Spaces: 16
Max. No. of Tandem Breakers: 0
Series: QO116
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763935 Mfr #: QO116M100
Number of Spaces: 16Max. No. of Tandem Breakers: 0
Series: QO116Voltage: 120/240VAC
Height: 17"Enclosure Material: Steel
Main Circuit Breaker or Main Lug: Main Circuit Breaker, ConvertibleEnclosure NEMA Rating: 1
Recommended Flush Cover: 1D429Width: 14-1/4"
Recommended Surface Cover: 1D430Special Features: Top or Bottom Feed
Recommended Ground Bar Kit: 5B711Standards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Short Circuit Current Rating: 22kACircuit Breaker Type: QO
Depth: 3-3/4"Amps: 100
Item: Load CenterPhase: 1
Bus Material: Shielded Tin Plated CopperCountry of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Amps 100, Number of Spaces 16, Max. No. of Tandem Breakers 0, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO116, Phase 1, Height 17 In., Width 14-1/4 In., Depth 3-3/4 In., Recommended Flush Cover 1D429, Recommended Surface Cover 1D430, Short Circuit Current Rating 22kA, Bus Material Shielded Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 1

Reviews