SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Load Center, CB, 125A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G2167173| Mfr #: QO124M125

$290.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 21"Bus Material: Shielded Tin Plated CopperEnclosure NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167173 Mfr #: QO124M125
Height: 21"Bus Material: Shielded Tin Plated Copper
Enclosure NEMA Rating: 1Max. No. of Tandem Breakers: 0
Special Features: Top or Bottom FeedRecommended Flush Cover: 1D433
Enclosure Material: SteelCircuit Breaker Type: QO
Main Circuit Breaker or Main Lug: Main Circuit Breaker, ConvertibleVoltage: 120/240VAC
Series: QO124Depth: 3-3/4"
Item: Load CenterPhase: 1
Recommended Ground Bar Kit: 1D369Number of Spaces: 24
Recommended Surface Cover: 1D434Standards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Amps: 125Short Circuit Current Rating: 22kA
Width: 14-1/4"Country of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Amps 125, Number of Spaces 24, Max. No. of Tandem Breakers 0, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO124, Phase 1, Height 21 In., Width 14-1/4 In., Depth 3-3/4 In., Recommended Flush Cover 1D433, Recommended Surface Cover 1D434, Short Circuit Current Rating 22kA, Bus Material Shielded Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 1

Reviews