BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Load Center, CB, 125A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G0754363| Mfr #: QO124M125RB

$476.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure NEMA Rating: 3RRecommended Ground Bar Kit: 1D369Height: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0754363 Mfr #: QO124M125RB
Enclosure NEMA Rating: 3RRecommended Ground Bar Kit: 1D369
Height: 22"Short Circuit Current Rating: 22kA
Standards: UL Listed, RoHS CompliantAmps: 125
Bus Material: Shielded Tin Plated CopperMax. No. of Tandem Breakers: 0
Depth: 4-1/2"Enclosure Material: Steel
Phase: 1Recommended Surface Cover: Included
Series: QO124Item: Load Center
Width: 14-3/4"Special Features: Top or Bottom Feed
Circuit Breaker Type: QONumber of Spaces: 24
Voltage: 120/240VACMain Circuit Breaker or Main Lug: Main Circuit Breaker, Convertible
Country of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Amps 125, Number of Spaces 24, Max. No. of Tandem Breakers 0, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO124, Phase 1, Height 22 In., Width 14-3/4 In., Depth 4-1/2 In., Recommended Surface Cover Included, Short Circuit Current Rating 22kA, Bus Material Shielded Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 3R, Recommended Ground Bar Kit 1D369

Reviews