KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, CB, 125A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G1491761| Mfr #: QO1612M125FTRB

$333.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-3/4"
Phase: 1
Series: QO161
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491761 Mfr #: QO1612M125FTRB
Width: 14-3/4"Phase: 1
Series: QO161Number of Spaces: 6
Recommended Ground Bar Kit: IncludedBus Material: Tin Plated Copper
Max. No. of Tandem Breakers: 6Main Circuit Breaker or Main Lug: Main Circuit Breaker, Convertible
Circuit Breaker Type: QOAmps: 125
Item: Load CenterEnclosure NEMA Rating: 3R
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 4-1/2"Height: 21"
Recommended Surface Cover: IncludedShort Circuit Current Rating: 22kA
Enclosure Material: SteelStandards: UL Listed, RoHS Compliant
Country of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Amps 125, Number of Spaces 6, Max. No. of Tandem Breakers 6, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO161, Phase 1, Height 21 In., Width 14-3/4 In., Depth 4-1/2 In., Recommended Surface Cover Included, Short Circuit Current Rating 22kA, Bus Material Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 3R, Recommended Ground Bar Kit Included

Reviews