Load Center, CB, 150A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G2024041| Mfr #: QO130M150

$246.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024041 Mfr #: QO130M150
Bus Material: Shielded Tin Plated CopperEnclosure NEMA Rating: 1
Circuit Breaker Type: QOItem: Load Center
Special Features: Top or Bottom FeedEnclosure Material: Steel
Voltage: 120/240VACStandards: UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Amps: 150Phase: 1
Circuit Breaker Type: QONumber of Spaces: 30
Max. No. of Tandem Breakers: 0Bus Material: Shielded Tin Plated Copper
Recommended Ground Bar Kit: 1D370Main Circuit Breaker or Main Lug: Main Circuit Breaker, Convertible
Recommended Surface Cover: 1D436Height: 30"
Recommended Flush Cover: 1D435Depth: 3-3/4"
Short Circuit Current Rating: 22kASeries: QO130
Width: 14-1/4"Country of Origin (subject to change): United States

Product Description

Load Center, Current Rating 150 Amps, Copper Wire Size #4-250 AWG, Aluminum Wire Size #4-250 AWG, Flush Cover G0337407, Maximum Number of Single Pole Breakers 30, Number of Spaces 30, Surface Cover G3495536, Ground Bar Kit G0539296, Height 30.00 Inches, Width 14.25 Inches, Depth 3.75 Inches, NEMA 1 Indoor Model, Single Phase, Main Breaker

Product Reviews

Save 15%. Sign up for Z-mail.