KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, CB, 150A, 208Y/120VAC, 3Ph

SQUARE D| Zoro #: G1891355| Mfr #: QO330MQ150

$960.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-1/4"
Phase: 3
Series: QO330
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891355 Mfr #: QO330MQ150
Width: 14-1/4"Phase: 3
Series: QO330Number of Spaces: 30
Recommended Ground Bar Kit: 1D370Bus Material: Shielded Tin Plated Copper
Max. No. of Tandem Breakers: 0Main Circuit Breaker or Main Lug: Main Circuit Breaker, Convertible
Circuit Breaker Type: QOAmps: 150
Item: Load CenterEnclosure NEMA Rating: 1
Voltage: 208Y/120VAC, 240/120VAC Delta, 240VAC DeltaSpecial Features: Top or Bottom Feed
Depth: 3-3/4"Height: 39-1/2"
Recommended Surface Cover: 3XB94Short Circuit Current Rating: 25kA
Enclosure Material: SteelRecommended Flush Cover: 3XB93
Standards: UL Listed, RoHS Compliant, CE MarkedCountry of Origin (subject to change): United States

Description

Qo Load Center Main C/B,3 Phase,150a,30 Space,Indoor, Flush and/or Surface Cover and Ground Bar Kit sold separately.

Reviews