KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, CB, 200A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G2238047| Mfr #: QO13040M200

$340.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-1/4"
Phase: 1
Series: QO130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238047 Mfr #: QO13040M200
Width: 14-1/4"Phase: 1
Series: QO130Number of Spaces: 30
Recommended Ground Bar Kit: 1D371Bus Material: Shielded Tin Plated Copper
Max. No. of Tandem Breakers: 10Main Circuit Breaker or Main Lug: Main Circuit Breaker, Convertible
Circuit Breaker Type: QOAmps: 200
Item: Load CenterEnclosure NEMA Rating: 1
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 3-3/4"Height: 30"
Recommended Surface Cover: 1D436Short Circuit Current Rating: 22kA
Enclosure Material: SteelRecommended Flush Cover: 1D435
Standards: UL Listed, Federal Specification W-P-115c As Type 1 Class 2Country of Origin (subject to change): United States

Description

Load Center, Current Rating 200 Amps, Copper Wire Size #4-250 AWG, Aluminum Wire Size #4-250 AWG, Flush Cover G0337407, Maximum Number of Single Pole Breakers 40, Maximum Number of Tandem Breakers 10, Number of Spaces 30, Surface Cover G3495536, Ground Bar Kit G1334812, Height 30.00 Inches, Width 14.25 Inches, Depth 3.75 Inches, NEMA 1 Indoor Model, Single Phase, Main Breaker

Reviews