Shop Alternate Products
This Product is Discontinued
Square D
Load Center, 30 Spaces, 200 A Amps, 120/240V AC, QO Circuit Breaker Type (Discontinued)
Mfr # QO130M200
Zoro # G2038285
Free Shipping & Returns
This Product is Discontinued
Key Features
- Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker
- Number of Spaces 30
- Amps 200 A
- Voltage 120/240V AC
- Phase 1