This item is Discontinued.

Square D Load Center, QO, 40 Spaces, 200, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase QO14060M200

Load Center, QO, 40 Spaces, 200, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase (Discontinued)

  • Mfr # QO14060M200
  • Zoro # G3517455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO14060M200
Zoro #
G3517455
UPC #
785901866169
Country of Origin
United States

Dimensions

Height
33-25/32"
Width
14-1/4"
Depth
3-3/4"

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker, Convertible
Number of Spaces
40
Amps
200
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Order Separately
Recommended Surface Cover
1D440
Recommended Flush Cover
1D439
Enclosure Material
Steel
Enclosure NEMA Rating
1
Bus Material
Tin Plated Copper
Special Features
Mercury Free
Standards
UL Listed, RoHS Compliant
Recommended Ground Bar Kit
1D371
Max. No. of Tandem Breakers
20
Circuit Breaker Type
QO
Enclosure Surface Finish
Enamel
For Use With
Square D QO Circuit Breakers
Feed Location
Top/Bottom
Location
Indoor
Color
Gray
Min. Operating Temp.
23 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Load Center, Number of Spaces 40, Amps 200, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Max. No. of Tandem Breakers 20, Phase 1, Series QO, Height 33 25/32 in, Width 14 1/4 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D439

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.