KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, CB, 200A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G1891671| Mfr #: QO140M200RB

$504.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-3/4"
Phase: 1
Series: QO140
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891671 Mfr #: QO140M200RB
Width: 14-3/4"Phase: 1
Series: QO140Number of Spaces: 40
Recommended Ground Bar Kit: 1D371Bus Material: Shielded Tin Plated Copper
Max. No. of Tandem Breakers: 0Main Circuit Breaker or Main Lug: Main Circuit Breaker, Convertible
Circuit Breaker Type: QOAmps: 200
Item: Load CenterEnclosure NEMA Rating: 3R
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 4-1/2"Height: 33-3/4"
Recommended Surface Cover: IncludedShort Circuit Current Rating: 22kA
Enclosure Material: SteelStandards: UL Listed, RoHS Compliant
Country of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Amps 200, Number of Spaces 40, Max. No. of Tandem Breakers 0, Circuit Breaker Type QO, Voltage 120/240VAC, Series QO140, Phase 1, Height 33-3/4 In., Width 14-3/4 In., Depth 4-1/2 In., Recommended Surface Cover Included, Short Circuit Current Rating 22kA, Bus Material Shielded Tin Plated Copper, Special Features Top Or Bottom Feed, Enclosure Material Steel, Enclosure NEMA Rating 3R, Recommended Ground Bar Kit G1334812

Reviews