KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Load Center, CB, 200A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G1410832| Mfr #: QO142M200

$387.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 14-1/4"
Phase: 1
Series: QO142
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410832 Mfr #: QO142M200
Width: 14-1/4"Phase: 1
Series: QO142Number of Spaces: 42
Recommended Ground Bar Kit: 1D371Bus Material: Shielded Tin Plated Copper
Max. No. of Tandem Breakers: 0Main Circuit Breaker or Main Lug: Main Circuit Breaker, Convertible
Circuit Breaker Type: QOAmps: 200
Item: Load CenterEnclosure NEMA Rating: 1
Voltage: 120/240VACSpecial Features: Top or Bottom Feed
Depth: 3-3/4"Height: 38"
Recommended Surface Cover: 1D442Short Circuit Current Rating: 22kA
Enclosure Material: SteelRecommended Flush Cover: 1D441
Standards: UL Listed, RoHS CompliantCountry of Origin (subject to change): United States

Description

Load Center, Main Circuit Breaker, Amps 200, Voltage 120/240, Phase 1, Main Circuit Breaker Factory Installed, Mains Convertible, Circuit Breaker Type QOM, Number of Spaces 42, Copper (AWG/kcmil) 4 to 300, Aluminum Wire (AWG/kcmil) 4 to 300, Bus Material Tin-Plated Copper, Material of Construction Shielded Copper, NEMA Rating 1, Flush Cover G2697992, Surface Cover G2008991, Height (In.) 37.98, Width (In.) 14.25, Depth (In.) 3.75, Ground Bar Kit G1334812

Reviews